Shop All Wall Plates
Taymac
Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Brushed Nickel Finish, Nickel
Mfr # WJBN-DX
Zoro # G2120029
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Nickel
- Material Metal
- Finish Brushed Nickel
- Size 5.52"H x 3.52"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WJBN-DX
- Zoro # G2120029
- UPC # 050169998151
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.52"H x 3.52"Wx 0.17"L |
Length | 0.17 in |
Height | 5.52 in |
Width | 3.520 in |
Dimensions | 0.17 in x 3.52 in x 5.52 in |
Each - Width | 3.520 in |
Details
Item | Duplex Jumbo Wall Plates |
Number of Gangs | 1 |
Color | Nickel |
Material | Metal |
Finish | Brushed Nickel |
Finish Type | Smooth |
Number of Gang(s) | 1-Gang |
Style | Duplex |
Features | Metal wall plates have a weight and feel that plastic cannot replicate; Elegant satin brushed nickel finish; Solid sound compared to thin, hollow resonance of economy plastic plates; Will not crack, peel or discolor over time; Will not bow or distort during installation; Jumbo size 5.5 inches height; Includes mounting screw(s) in matching finish |
Description
Metal Wallplate,Jumbo,Duplex,Br Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34257)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3)
- WEINTEK MT8071iE, 800x480, 600 MHz, 7" HMI (MT8071IE)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- Taymac Lighting Controls