Shop All Wall Plates
Taymac
Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory
Mfr # WTI-R
Zoro # G3710152
product price: $0.55
/ea
Sold in multiples of 25 for $13.75
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Finish Textured
- Size 4.51"H x 2.76"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WTI-R
- Zoro # G3710152
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 2.76"Wx 0.17"L |
Width | 2.760 in |
Length | 0.17 in |
Height | 4.51 in |
Each - Width | 2.760 in |
Dimensions | 0.17 in x 2.76 in x 4.51 in |
Details
Item | Decorator Standard Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Product Type | Wallplates |
Finish Type | Textured |
Standard | UL Listed |
Number of Gang(s) | 1-Gang |
Certified Listed | UL Listed |
Style | Decorator/Rocker |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,Decoratr,Ivory Textrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Clear - 4' Long Stick (HS461-CL)
- UEI TEST INSTRUMENTS NIST Certified Cable Length Meter, Measures ft., m (CLM100-N)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WJW-D)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- Taymac Lighting Controls