Shop All Wall Plates
Taymac
Decorator Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White
Mfr # WJTW-R
Zoro # G3709148
product price: $0.84
/ea
Sold in multiples of 20 for $16.80
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Finish Textured
- Size 5.52"H x 3.52"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WJTW-R
- Zoro # G3709148
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.52"H x 3.52"Wx 0.17"L |
Width | 3.520 in |
Height | 5.52 in |
Length | 0.17 in |
Each - Width | 3.520 in |
Dimensions | 0.17 in x 3.52 in x 5.52 in |
Details
Item | Decorator Jumbo Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Textured |
Style | Decorator/Rocker |
Number of Gang(s) | 1-Gang |
Standard | UL Listed |
Finish Type | Textured |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Jumbo Decorator,1-Gang,White Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- XSCORP XSCORP CT4 Nylon 4 in. Black Cable-Zip Ties for Car Audio Installs - 100-Pack (CT4)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- Taymac Lighting Controls