Shop All Wall Plates
Taymac
Decorator Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White
Mfr # WJW-R
Zoro # G3709190
product price: $0.73
/ea
Sold in multiples of 20 for $14.60
$14.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Finish Smooth
- Size 5.52"H x 3.52"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WJW-R
- Zoro # G3709190
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.52"H x 3.52"Wx 0.17"L |
Width | 3.500 in |
Length | 0.17 in |
Height | 5.52 in |
Dimensions | 0.17 in x 3.5 in x 5.52 in |
Each - Width | 3.500 in |
Details
Item | Decorator Jumbo Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Smooth |
Finish Type | Smooth |
Standard | UL Listed |
Number of Gang(s) | 1-Gang |
Certified Listed | UL Listed |
Style | Decorator/Rocker |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Jumbo Decorator,1-Gang,Toggle,Wt Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Rocker Switch (201-2213)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- Taymac Wall Plates