Taymac

Conduit Body Rubber Gasket, 2-1/2"


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Rubber
  • Width 4.250 in
  • Length 12.25 in
  • Height 0.06 in
  • Trade size 2-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.250 in
Length 12.25 in
Height 0.06 in
Trade size 2-1/2 in
Dimensions 12.25 in x 4.25 in x 0.06 in
Each - Width 4.250 in

Details

Item Conduit Body Rubber Gasket,2-1/2"
Material Rubber
Product Type Conduit Bodies
Standard UL Listed
Certified Listed UL Listed
Type Conduit Body Replacement Parts
Nema Rating NEMA 3R
Fitting Type Conduit Bodies
NEC Compliant
Features Color - Black.

Description

Conduit Body Rubber Gasket,2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.