Shop All Enclosure Parts
Taymac
Combo T Assembly, 1-1/4"
Mfr # COT125
Zoro # G3708089
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 3.520 in
- Height 2.736 in
- Configuration T
- Dimensions 8.346 in x 3.52 in x 2.736 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # COT125
- Zoro # G3708089
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 3.520 in |
Height | 2.736 in |
Dimensions | 8.346 in x 3.52 in x 2.736 in |
Length | 8.346 in |
Each - Width | 3.520 in |
Trade Size | 1-1/4 in |
Details
Material | Aluminum |
Item | Combo T Assembly,1-1/4" |
Configuration | T |
Fitting Type | Conduit Bodies |
Conduit Type | Combination |
Type | T Type Conduit Bodies |
Application | For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Product Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Features | Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw |
NEC | Compliant |
Description
Combo T Assembly,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- HOME PLUS CABLE TIES 36"" 175# BLK (EHD-920-36-BK)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- NVENT HOFFMAN Filter, For Mfr. No. AVK88 (AFLT88)
- Taymac Enclosure Parts