Shop All Enclosure Parts
Taymac
Combo Lr Type Body, 2"
Mfr # CLR200
Zoro # G3708052
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.406 in
- Width 4.272 in
- Fitting Type Conduit Bodies
- Nema Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # CLR200
- Zoro # G3708052
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 3.406 in |
Width | 4.272 in |
Dimensions | 10.051 in x 4.272 in x 3.406 in |
Trade Size | 2 in |
Length | 10.051 in |
Each - Width | 4.272 in |
Details
Material | Aluminum |
Item | Combo Lr Type Body,2" |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Conduit Type | Combination |
Type | LR Type Conduit Bodies |
Product Type | Conduit Bodies |
Configuration | LR |
Application | For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. |
NEC | Compliant |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Description
Combo Lr Type Body,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- SIEMENS IEC Control Relay, 3NO/1NC, 110VAC, 10A (3RH21312AF00)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- WIEGMANN Hole Plug, Gray, Matte, 0.88" Hole Dia. (HW-FGHP-PB-000WW)
- Taymac Enclosure Parts