Shop All Enclosure Parts
Taymac
Combo Lb Type Body, 1-1/4"
Mfr # CLB125
Zoro # G3760528
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.524 in
- Width 2.508 in
- Trade Size 1-1/4 in
- Dimensions 7.819 in x 2.508 in x 3.524 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # CLB125
- Zoro # G3760528
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 3.524 in |
Width | 2.508 in |
Trade Size | 1-1/4 in |
Dimensions | 7.819 in x 2.508 in x 3.524 in |
Each - Width | 2.508 in |
Length | 7.819 in |
Details
Material | Aluminum |
Item | Combo Lb Type Body,1-1/4" |
Application | For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. |
Configuration | LB |
Product Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Conduit Type | Combination |
Type | LB Type Conduit Bodies |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Description
Combo Lb Type Body,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- Taymac Enclosure Parts