Shop All Enclosure Parts
Taymac
Combo C Assembly, 1-1/4"
Mfr # COC125
Zoro # G3707720
product price: $14.19
/ea
Sold in multiples of 2 for $28.38
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 2.508 in
- Height 2.736 in
- Application For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors.
- Conduit Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # COC125
- Zoro # G3707720
- UPC # 00005016981503
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 2.508 in |
Height | 2.736 in |
Length | 8.346 in |
Trade Size | 1-1/4 in |
Dimensions | 8.346 in x 2.508 in x 2.736 in |
Each - Width | 2.508 in |
Details
Material | Aluminum |
Item | Combo C Assembly,1-1/4" |
Application | For use with threaded Rigid/IMC conduit, or EMT, for pulling access or to split a run into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Conduit Type | Combination |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Product Type | Conduit Bodies |
Configuration | C |
Type | C Type Conduit Bodies |
Features | Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw |
NEC | Compliant |
Description
Combo C Assembly,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 12 GAUGE / 2-WIRE BONDED (BLUE/BLACK)(100FT.SPOOL (49975)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- WAGO Connector, PK25 (221-415/K194-4045)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- HAMMOND Door Clamps -1414 Series, 2-Count (1481C14)
- Taymac Enclosure Parts