Shop All Electrical Box Hardware
Taymac
Closure Plug, 3/4" NPT, Gray, 4 pcs.
Mfr # CP475S
Zoro # G3708551
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.29 in
- Width 4 in
- Color Gray
- Sub-Category Installation Accessories
- Trade Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # CP475S
- Zoro # G3708551
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 0.29 in |
Width | 4 in |
Trade Size | 3/4" NPT |
Details
Item | Closure Plug |
Color | Gray |
Sub-Category | Installation Accessories |
Description
Closure Plug,3/4 In. NPT,Gray,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH39)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Closure Plugs (PCP47550WH)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- TAYMAC Weatherproof Plug, Weatherproof box/cover Accessory, Non-Metallic (PCP47550GY)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR5)
- Taymac Electrical Box Hardware