Shop All Wall Plates
Taymac
Blank Standard Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White
Mfr # WW-B
Zoro # G3710450
product price: $0.61
/ea
Sold in multiples of 25 for $15.25
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Size 4.51"H x 2.76"Wx 0.17"L
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WW-B
- Zoro # G3710450
- UPC # 92326180597
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 2.76"Wx 0.17"L |
Length | 0.17 in |
Width | 2.760 in |
Height | 4.51 in |
Dimensions | 0.17 in x 2.76 in x 4.51 in |
Each - Width | 2.760 in |
Details
Item | Blank Standard Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Number of Gang(s) | 1-Gang |
Style | Blank |
Finish Type | Smooth |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,Blank,White Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Rocker Switch Lens, Green (28-3425)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- Taymac Lighting Controls