Shop All Wall Plates
Taymac
Blank Standard Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory
Mfr # WI-B
Zoro # G3906520
original price:
$0.60
5% off
new price: $0.57
/ea
Sold in multiples of 25 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Finish Smooth
- Size 4-1/2"H x 2-3/4"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WI-B
- Zoro # G3906520
- UPC # 92326180917
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"Wx 0.17"L |
Width | 2.750 in |
Length | 0.17 in |
Height | 4.5 in |
Dimensions | 0.17 in x 2.75 in x 4.5 in |
Each - Width | 2.750 in |
Details
Item | Blank Standard Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Finish Type | Smooth |
Number of Gang(s) | 1-Gang |
Standard | UL Listed |
Style | Blank |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Stndrd Wallplate,1-Gang,Blank,Ivry Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- Taymac Wall Plates