Shop All Wall Switches
Taymac
Allure(R) Insert Togler, White
Mfr # A30W
Zoro # G3708667
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear.
- Width 1.810 in
- Style Toggle Switch
- Height 3.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # A30W
- Zoro # G3708667
- UPC # 92326711104
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.810 in |
Height | 3.71 in |
Length | 0.24 in |
Dimensions | 0.24 in x 1.81 in x 3.71 in |
Each - Width | 1.810 in |
Size | 0.24 in x 1.81 in x 3.71 in |
Details
Item | Allure(R) Insert Togler,White |
Color | White |
Features | Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear. |
Style | Toggle Switch |
Collection Name | ALLURE |
Product Type | Wallplates |
Material | Plastic |
Description
Allure(R) Insert Togler,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- TAYMAC WALLPLATE TOGGLE COVR 1G (19734)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- TAYMAC MASQUE 5000 TOGGLE ADPTR (19734)
- HUBBELL Wall Switch, 3-Way, 120/277V, 30A, Brn, Toggl (HBL3033)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- Taymac Wall Switches