Shop All Wall Switches
Taymac
Allure(R) Gfci-Leviton Insert, White
Mfr # A54W
Zoro # G3708621
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 3.71 in
- Width 1.810 in
- Style GFCI
- Length 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # A54W
- Zoro # G3708621
- UPC # 92326711159
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 3.71 in |
Width | 1.810 in |
Length | 0.24 in |
Dimensions | 0.24 in x 1.81 in x 3.71 in |
Size | 0.24 in x 1.81 in x 3.71 in |
Each - Width | 1.810 in |
Details
Item | Allure(R) Gfci-Leviton Insert,White |
Color | White |
Style | GFCI |
Features | Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear. |
Collection Name | ALLURE |
Product Type | Wallplates |
Material | Plastic |
Description
Allure(R) Gfci-Leviton Insert,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- EATON B-LINE Conduit Clamp, 4 In, Silver (B1564S)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80146)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Hz: 50/60 (8910DP31V14)
- TAYMAC WALLPLATE TOGGLE COVR 1G (19734)
- TAYMAC MASQUE 5000 TOGGLE ADPTR (19734)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (DS315W)
- ZORO SELECT Wall Switch, 30A, Brown, 2-Pole Type, Toggle (3002BRN)
- INTERMATIC Lock Mount Control Blue (ELC4536D89)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- Taymac Lighting Controls