Shop All Wall Plates
Taymac
Allure Decorator Insert, Plastic, White
Mfr # A10W
Zoro # G3708612
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 3.71"H x 1.81"Wx 0.24"L
- Height 3.71 in
- Length 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # A10W
- Zoro # G3708612
- UPC # 92326711012
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3.71"H x 1.81"Wx 0.24"L |
Height | 3.71 in |
Length | 0.24 in |
Width | 1.810 in |
Dimensions | 0.24 in x 1.81 in x 3.71 in |
Each - Width | 1.810 in |
Details
Item | Allure Decorator Insert |
Color | White |
Material | Plastic |
Style | Decorator Outlet |
Collection Name | ALLURE |
Features | Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear. |
Description
Allure(R) Insert Decorator,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC Masque Decorator Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White (5000W)
- TAYMAC 4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Stainless Steel (WSS-TTTT)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- LEVITON Decora White 2 gang Thermoset Plastic Rocker Wall Plate (80409-2AW)
- Taymac Lighting Controls