Shop All Wall Plates
Taymac
5-Toggle Maxi Wall Plates, Number of Gangs: 5 Metal, Textured Finish, Ivory
Mfr # WRTI-5T
Zoro # G3709680
original price:
$3.74
5% off
new price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Ivory
- Material Metal
- Finish Textured
- Size 5.01"H x 10.8"Wx 0.12"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRTI-5T
- Zoro # G3709680
- UPC # 00092326117067
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.01"H x 10.8"Wx 0.12"L |
Height | 5.01 in |
Width | 10.800 in |
Length | 0.12 in |
Each - Width | 10.800 in |
Dimensions | 0.12 in x 10.8 in x 5.01 in |
Details
Item | 5-Toggle Maxi Wall Plates |
Number of Gangs | 5 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Number of Gang(s) | 5-Gang |
Product Type | Wallplates |
Style | 5-Toggle |
Finish Type | Textured |
Standard | UL Listed |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,5-Gng,5-Tggle,Ivory Txtrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- Taymac Wall Plates