Shop All Wall Plates
Taymac
4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White
Mfr # WW-TTTT
Zoro # G3710688
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Metal
- Finish Smooth
- Size 4.51"H x 8.19"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WW-TTTT
- Zoro # G3710688
- UPC # 92326116985
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 8.19"Wx 0.17"L |
Width | 8.190 in |
Length | 0.17 in |
Height | 4.51 in |
Each - Width | 8.190 in |
Dimensions | 0.17 in x 8.19 in x 4.51 in |
Details
Item | 4-Toggle Standard Wall Plates |
Number of Gangs | 4 |
Color | White |
Material | Metal |
Finish | Smooth |
Product Type | Wallplates |
Certified Listed | UL Listed |
Style | 4-Toggle |
Number of Gang(s) | 4-Gang |
Standard | UL Listed |
Finish Type | Smooth |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,4-Gang,Toggle,Wt Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (3441)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WJW-D)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WTW-R)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- Taymac Wall Plates