Shop All Wall Plates
Taymac
4-Toggle Maxi Wall Plates, Number of Gangs: 4 Metal, Textured Finish, White
Mfr # WRTW-TTTT
Zoro # G3709699
original price:
$4.32
7% off
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Metal
- Finish Textured
- Size 5"H x 8.19"Wx 0.19"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # WRTW-TTTT
- Zoro # G3709699
- UPC # 92326117203
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 8.19"Wx 0.19"L |
Width | 8.190 in |
Height | 5 in |
Length | 0.19 in |
Each - Width | 8.190 in |
Dimensions | 0.19 in x 8.19 in x 5 in |
Details
Item | 4-Toggle Maxi Wall Plates |
Number of Gangs | 4 |
Color | White |
Material | Metal |
Finish | Textured |
Standard | UL Listed |
Product Type | Wallplates |
Finish Type | Textured |
Number of Gang(s) | 4-Gang |
Style | 4-Toggle |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,4-Gang,4-Toggle,Wt Txtrd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.301-120)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- Taymac Wall Plates