Shop All Wall Plates
Taymac
4-Decorator Maxi Wall Plates, Number of Gangs: 4 Metal, Textured Finish, Ivory
Mfr # WRTI-RRRR
Zoro # G3709367
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Metal
- Finish Textured
- Size 5.01"H x 8.2"Wx 0.15"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRTI-RRRR
- Zoro # G3709367
- UPC # 00092326117036
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.01"H x 8.2"Wx 0.15"L |
Width | 8.200 in |
Length | 0.15 in |
Height | 5.01 in |
Dimensions | 0.15 in x 8.2 in x 5.01 in |
Each - Width | 8.200 in |
Details
Item | 4-Decorator Maxi Wall Plates |
Number of Gangs | 4 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Standard | UL Listed |
Number of Gang(s) | 4-Gang |
Style | 4-Decorator/Rocker |
Finish Type | Textured |
Certified Listed | UL Listed |
Product Type | Wallplates |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,4-Gang,Decor,Ivory Txtrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tubing H Shrk 1/4-1/8X3In Red (HST-250R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Gray (HS363-S100-GRAY)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 72 A, Reversing: No (XTCE072D00A)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WTW-R)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory (P265I)
- Taymac Lighting Controls