Shop All Wall Plates
Taymac
3-Toggle Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, Ivory
Mfr # WRI-TTT
Zoro # G3709671
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Metal
- Size 5"H x 6-3/8"Wx 0.13"L
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRI-TTT
- Zoro # G3709671
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 6-3/8"Wx 0.13"L |
Length | 0.13 in |
Width | 6.375 in |
Height | 5 in |
Dimensions | 0.13 in x 6.375 in x 5 in |
Each - Width | 6.375 in |
Details
Item | 3-Toggle Maxi Wall Plates |
Number of Gangs | 3 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Product Type | Wallplates |
Certified Listed | UL Listed |
Number of Gang(s) | 3-Gang |
Finish Type | Smooth |
Style | 3-Toggle |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,3-Gng,3-Toggle,Ivory Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WTW-R)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- Taymac Lighting Controls