Shop All Wall Plates
Taymac
3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White
Mfr # WRW-RRR
Zoro # G3709942
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Metal
- Finish Smooth
- Size 5"H x 6.39"Wx 0.19"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRW-RRR
- Zoro # G3709942
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 6.39"Wx 0.19"L |
Width | 6.390 in |
Length | 0.19 in |
Height | 5 in |
Dimensions | 0.19 in x 6.39 in x 5 in |
Each - Width | 6.390 in |
Details
Item | 3-Decorator Maxi Wall Plates |
Number of Gangs | 3 |
Color | White |
Material | Metal |
Finish | Smooth |
Certified Listed | UL Listed |
Standard | UL Listed |
Style | 3-Decorator/Rocker |
Finish Type | Smooth |
Number of Gang(s) | 3-Gang |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,3-Gang,3-Decor,Wt Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- TAYMAC 4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Stainless Steel (WSS-TTTT)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- Taymac Lighting Controls