Shop All Wall Plates
Taymac
2-Toggle/Duplex Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White
Mfr # WRW-TTD
Zoro # G3710073
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Metal
- Finish Smooth
- Size 5"H x 6.39"Wx 0.19"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRW-TTD
- Zoro # G3710073
- UPC # 00092326116855
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 6.39"Wx 0.19"L |
Length | 0.19 in |
Width | 6.390 in |
Height | 5 in |
Dimensions | 0.19 in x 6.39 in x 5 in |
Each - Width | 6.390 in |
Details
Item | 2-Toggle/Duplex Maxi Wall Plates |
Number of Gangs | 3 |
Color | White |
Material | Metal |
Finish | Smooth |
Number of Gang(s) | 3-Gang |
Style | 2-Toggle Duplex |
Standard | UL Listed |
Certified Listed | UL Listed |
Product Type | Wallplates |
Finish Type | Smooth |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,2-Toggle,3-Gng,Duplex,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 14 to 24 psi, Standard Action (76072-B00000150-01)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- RACO Box Partition, Box Accessory, Masonry (971)
- SOUTHWIRE Southwire 56750023 30V Bell Wire; 100 ft. (3412749)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- Taymac Wall Plates