Shop All Wall Plates
Taymac
2-Toggle Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White
Mfr # WTW-TT
Zoro # G3710310
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Metal
- Finish Textured
- Size 4.51"H x 4.56"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WTW-TT
- Zoro # G3710310
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 4.56"Wx 0.17"L |
Length | 0.17 in |
Height | 4.51 in |
Width | 4.560 in |
Each - Width | 4.560 in |
Dimensions | 0.17 in x 4.56 in x 4.51 in |
Details
Item | 2-Toggle Standard Wall Plates |
Number of Gangs | 2 |
Color | White |
Material | Metal |
Finish | Textured |
Number of Gang(s) | 2-Gang |
Certified Listed | UL Listed |
Style | 2-Toggle |
Standard | UL Listed |
Finish Type | Textured |
Product Type | Wallplates |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Stndrd Wallplate,2-Toggle,2-Gng,Wt Txtrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- Taymac Lighting Controls