Shop All Wall Plates
Taymac
2-Toggle Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, Ivory
Mfr # WI-TT
Zoro # G3709087
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Metal
- Finish Smooth
- Size 4-1/2"H x 4.563"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WI-TT
- Zoro # G3709087
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4.563"Wx 0.17"L |
Length | 0.17 in |
Height | 4.5 in |
Width | 4.563 in |
Dimensions | 0.17 in x 4.563 in x 4.5 in |
Each - Width | 4.563 in |
Details
Item | 2-Toggle Standard Wall Plates |
Number of Gangs | 2 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Number of Gang(s) | 2-Gang |
Standard | UL Listed |
Style | 2-Toggle |
Certified Listed | UL Listed |
Finish Type | Smooth |
Product Type | Wallplates |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Stndrd Wallplate,2-Tggle,2-Gng,Ivry Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- Taymac Lighting Controls