Shop All Electrical Box Covers
Taymac
2-Gang, 2-Gang Gang, Toggle
Mfr # PTC521WH
Zoro # G705309252
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2-Gang
- Cover Type Toggle
- Width 4.750 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # PTC521WH
- Zoro # G705309252
- UPC # 92326130141
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.750 in |
Depth | 2 in |
Height | 4.88 in |
Details
Box Type | 2-Gang |
Number of Gangs | 2-Gang |
Cover Type | Toggle |
Cover Material | Nonmetallic |
Weight | 0.35 lb. |
Color | White |
Standards | UL Listed |
Construction | Nonmetallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Weatherproof lever switch covers are designed to provide weatherproof protection for an outdoor on-off toggle switch. Patented horseshoe adapter ensures a snug fit for small and large head switches. Installation hardware and multilingual instructions included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ008)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100WH)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- Taymac Electrical Box Covers