Shop All Wall Plates
Taymac
2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White
Mfr # WW-RR
Zoro # G3906329
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Metal
- Size 4.51"H x 4.56"Wx 0.17"L
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # WW-RR
- Zoro # G3906329
- UPC # 92326180832
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 4.56"Wx 0.17"L |
Width | 4.560 in |
Length | 0.17 in |
Height | 4.51 in |
Each - Width | 4.560 in |
Dimensions | 0.17 in x 4.56 in x 4.51 in |
Details
Item | 2-Decorator Standard Wall Plates |
Number of Gangs | 2 |
Color | White |
Material | Metal |
Finish | Smooth |
Number of Gang(s) | 2-Gang |
Certified Listed | UL Listed |
Finish Type | Smooth |
Style | 2-Decorator/Rocker |
Standard | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,2-Gng,2-Decor,Wt Smth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ82)
- Taymac Wall Plates