Shop All Electrical Box Covers
Taym
Electrical Box Cover, 2 Gang, Polycarbonate
Mfr # MM2420C
Zoro # G210197849
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Width 5-1/2 in
- Depth 2-3/4 in
- Material Polycarbonate
- Height 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taym
- MFR # MM2420C
- Zoro # G210197849
- UPC # 50169917305
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5-1/2 in |
Depth | 2-3/4 in |
Height | 5-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412241606C)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- ABB 4-11/16 30-50a Cover (2561B)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- Taym Electrical Box Covers