Shop All Golf Apparel & Equipment
Taylormade
M5 Driver-Right Hand/10.5 degree/Tensei Orange Stiff Flex
Mfr # N7300409
Zoro # G9279074
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Right
- Gender Men
- Type Driver
- Loft 10.5 degree
- Flex Stiff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taylormade
- MFR # N7300409
- Zoro # G9279074
- UPC # 192371061466
- Country of Origin China
- Category Golf Apparel & Equipment
Details
Hand | Right |
Gender | Men |
Type | Driver |
Loft | 10.5 degree |
Flex | Stiff |
Item | Golf Clubs |
Description
Every M5 driver head has been individually injected to reach the threshold of the maximum legal limit of ball speed. So, whether you’re fighting for your club championship or battling it out in your weekend fourball, you’ll be playing with a driver that’s engineered to make everybody faster. Every head is individually speed tested and injected with tuning resin to optimize COR across the entire face. The Speed Injection process is designed to maximize ball speed and distance in the M5 driver, achieving performance at or near the legal limit. Revolutionary face curvature with a corrective face angle on off-center hits, engineered to reduce side spin and deliver straighter shots. Twist Face provides more loft in the high toe and less loft in the low-heel to produce more consistent spin where golfers commonly mis-hit. The new, more efficient Inverse T-Track enables two 10g weights to be maneuvered for optimal spin and trajectory. The inverted design allows the weight to be positioned further back along the perimeter of the club, lowering the CG and increasing MOI/forgiveness. The new, more flexible Hammerhead slot works in conjunction with Speed Injected Twist Face to produce a larger sweet spot and preserve ball speed on off-center strikes. Golf Pride MCC Grey/Black grip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- PURE GARDEN 3-Tier Cascading Pot Outdoor Fountain (50-0003)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- MI-T-M Oil Level Sight Glass w/Gasket (46-0820)
- CLASSIC ACCESSORIES Golf Cart Seat Cover, Terry Cloth, Light Khaki (40-029-015801-00)
- CLASSIC ACCESSORIES Golf Cart Enclosure, Long Roof, 4 Person, Black (40-055-340401-00)
- ALLWAY Allway Tools GT3 Graining Tool Set; 3 Pieces (37064100230)
- DIAMOND DECK Diamond Deck 84059 5 x 9 ft. Black Textured Golf Cart Mat (84059)
- CLASSIC ACCESSORIES Golf Cart Enclosure, Short Roof, 2 Person, Khaki (40-060-335801-00)
- ILC Replacement For Ezgo / Cushman / Textron 3304-557 (Ezgo / Cushman / Textron 3304-557)
- ILC Replacement For Cameron Sino Cs-Trp850Sl Battery (CS-TRP850SL)
- Taylormade Golf Apparel & Equipment