Shop All Boat Anchors & Equipment
Taylormade-Adidas
Taylor Made TAMDB2.60 6 ft. Dock & Post Bumper - Small
Mfr # TAMDB2.60
Zoro # G703740675
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # TAMDB2.60
- Zoro # G703740675
- UPC # 40011636201
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Perimeter 6' L x 3-5/8" W x 1-1/4" D Polyester Double Dock and Post Bumper (DB2.60) by Taylor Made. This product has been manufactured to address your docking needs. Made from premium materials by experienced craftsmen in a state-of-the-art manufacturing facility, it meets strict industry standards, reliability, and long-lasting performance.
Features- Will not deteriorate in the sun or mar your boat
- Polyester textile cover and closed-cell foam inner cushion, Not vinyl, PVC or rubber
- Cleans easily with liquid soap and a brush
- Flexible tab system allows standard "Top-of-Dock" or unique "Fold-Over" mounting which conceals the top row fasteners
- Flexible enough to mount on curves or around corners
- Length: 6'
- Width: 3-5/8"
- Depth: 1-1/4"
- Material: Polyester
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS OXYGEN SENSOR WR (SL67750A)
- SCOTTY 245 1 1/4" Round Rail Mount (245)
- A & I PRODUCTS Evaporator 40" x10.5" x7" (A-RE13885)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Blue, 5 In (MPS650-BB)
- TAYLORMADE-ADIDAS Taylor Made 12 x 18 in. Dont Tread on Me Flag (T4V-1617)
- TAYLORMADE-ADIDAS Taylor Made 18 in. Corner Dock Wheel (TAM1081)
- TAYLORMADE-ADIDAS Taylor Made 24 x 36 x 12 in. Dock Float (TAM46118)
- TAYLORMADE-ADIDAS Taylor Made 18 in. Super Duty Dock Wheel Cover, Navy (TAM5301N)
- TAYLORMADE-ADIDAS Taylor Made Support Pole Base Pad (TAM11976)
- TAYLORMADE-ADIDAS Taylor Made TAMDB6.40 4 ft. Dock & Post Bumper - Extra Large (TAMDB6.40)
- EXTREME MAX Extreme Max 3006.8408.4 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 5/16", 4-Pack (3006.8408.4)
- Taylormade-Adidas Boat Anchors & Equipment