Shop All Car Covers
Taylormade-Adidas
Taylor Made TAM826500 110 in. Deck Vinyl White Windshield
Mfr # TAM826500
Zoro # G004026928
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # TAM826500
- Zoro # G004026928
- UPC # 40011115003
- Country of Origin China
- Category Car Covers
Description
110" L White Twin-Flap Vinyl Deck Channel by Taylor Made. Punched to accommodate hidden fasteners or external angles. This product is made of high-quality materials to serve you for years to come. It will meet your needs and deliver great quality at an affordable cost.
Features- Built for maximum strength and endurance
- Expertly crafted from the highest grade materials
- Designed with great care and functionality in mind
- Finish: White
- Hatch Hardware: Gaskets
- Length: 110"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Wide Profile Tire and Wheel (Rim) Assembly 205/65-10 5 Hole (3H482)
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- HEIN-WERNER Seal Kit, Air Motor (G250-90009-K04)
- AFTERMARKET Allis Chalmers 7060 Decal Set (Side Panels Only) (MAE30-0076)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON CHARCOAL (SS3477PCCH)
- WEATHER GUARD Heavy Duty Cab Protector, Black, 71 in. L (1908)
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, L (WFCCC-LARGE)
- WEATHERTECH Seat Protector, DE2011CO (DE2011CO)
- KWIK-COVERS Kwik-Covers 48Pk-B 42-48 Inch Round Packaged Kwik-Cover- Blue- Pack of 25 (48PK-B)
- RUGGED RIDGE SEAT COVER KIT, FRONT, NEOPRENE, BLACK; 11-18 JEEP WRANGLER JK (13215.01)
- Taylormade-Adidas Car Covers