Shop All Flags
Taylormade-Adidas
Taylor Made 8424 16 x 24 in. Deluxe Sewn 50 Star Flag
Mfr # 8424
Zoro # G003988678
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 8424
- Zoro # G003988678
- UPC # 40011954244
- Country of Origin China
- Category Flags
Description
These deluxe sewn flags are constructed from lightweight yet durable fade resistant polyester fabric, which make them the perfect all-weather flags.
Features- Deluxe Sewn 50 Star Flag
- Individually Sewn Stripes
- Embroidered Stars
- Brass Grommets
- Four-Needle Flyend
- Size: 16" x 24"
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- YARD BUTLER Free Standing Swivel Reel with Patio Base (ISRPB-360)
- BICKMORE Pine Tar 32 oz. (271-QT)
- KOHLER Reed Breather (47 402 01-S)
- TAYLORMADE-ADIDAS Taylor Made 63345612 Marine Flag - Jolly Roger Marine Flag (63345612)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Syrian Golden Hamster Love Garden Flag (CK5443GF)
- ANNIN FLAGMAKERS Annin Flagmakers 324491 Nyl-Glo Auto Race Flag Set Mounted-24 in. X 24 in. (324491)
- ANNIN FLAGMAKERS Iso 9001-2000 Flag, Nylon (ISO-9001:2000)
- CAROLINES TREASURES Carolines Treasures PPP3205GF 11 x 0.01 x 15 in. Westie Halloween Pumpkin Ride Garden Flag (PPP3205GF)
- PROPAC MRC FEATHER FLAG KIT (K2006-MRC-WHITE)
- SWANSON TOOL CO Swanson Tool FOR21100 Flag Stake; Orange - Bundle of 100 (FOR21100)
- Taylormade-Adidas Flags