Shop All Boat Anchors & Equipment
Taylormade-Adidas
Taylor Made 79011 Boat Fender White - 5 x 18 in.
Mfr # 83842
Zoro # G103686627
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 83842
- Zoro # G103686627
- UPC # 719249790114
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Features
- Size: 5" x 18"
- Color: White
- Oval shape and ribbed sides resist rolling against hull
- Material: Lightweight polymeric
- Soft to the touch
- Easy on hulls
- Resistant to UV chalking, splitting and crushing
- Double molded eye ends
- Seamless one piece construction
- Soft vinyl
- Molded ribs
- Inflation valve to adjust firmness
- Molded-in eyelets
- Vertical or horizontal use
- Dimension: 5.5" H x 5.5" W x 20" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Simplified Vehicle Inspection Form (9528)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- DETROIT DIESEL POWER GUARD SECONDARY FUEL FILTER HEAVY EQUIPMENT (23530707)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FCAB53)
- TAYLORMADE-ADIDAS Taylor Made TAMDB6.40 4 ft. Dock & Post Bumper - Extra Large (TAMDB6.40)
- TAYLORMADE-ADIDAS Taylor Made Support Pole Base Pad (TAM11976)
- TAYLORMADE-ADIDAS Taylor Made 24 x 36 x 12 in. Dock Float (TAM46118)
- TAYLORMADE-ADIDAS Taylor Made 12 x 18 in. Dont Tread on Me Flag (T4V-1617)
- TAYLORMADE-ADIDAS Taylor Made 18 in. Super Duty Dock Wheel Cover, Navy (TAM5301N)
- TAYLORMADE-ADIDAS Taylor Made 18 in. Corner Dock Wheel (TAM1081)
- LOZIER 1 in. H X 48 in. W X 22 in. L Powder Coated Platinum Base Deck , 2PK (SD422NSPA.PLT)
- Taylormade-Adidas Boat Anchors & Equipment