Shop All Boat Fenders
Taylormade-Adidas
Taylor Made 79001 Boat Fender White - 4 x 16 in.
Mfr # 8129736
Zoro # G103686405
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 8129736
- Zoro # G103686405
- UPC # 719249790015
- Country of Origin China
- Category Boat Fenders
Description
Features
- Size: 4" x 16"
- White soft side oval shape fender
- Material: Lightweight polymeric
- Soft to the touch
- Easy on hulls
- Resistant to UV chalking, splitting and crushing
- Double molded eye ends
- Seamless one piece construction
- Dimension: 16.3" H x 4" W x 4" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Female Coupler, 1/4, NPT (F040-90009-K04)
- AKEBONO Euro Pads 03-11 Audi Rear 4F0698451F, Eur1018A (EUR1018A)
- OMEGA Floor Jack 3 Ton (HW93652)
- ILC Replacement for BOSCH 0 001 109 029 STARTER (0 001 109 029 STARTER)
- TAYLOR Low Freeboard Fender (31006)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- POLYFORM Polyform G-5 BLACK G Series Fender - 8.8" x 26.8", Black (G-5 BLACK)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- SEACHOICE Twin Eye Fender Kit, White (79251)
- SEACHOICE Oval Fender 8 X 28 (79031)
- Taylormade-Adidas Boat Fenders