Shop All Deck Hardware
Taylormade-Adidas
Taylor Made 60750 1 x 24 in. Teak Flag Pole
Mfr # 60750
Zoro # G804076802
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 60750
- Zoro # G804076802
- UPC # 40011953612
- Country of Origin China
- Category Deck Hardware
Description
Boaters appreciate teak's traditional beauty because of its intricate grain patterns and color variations. The high oil content of the wood keeps it from deteriorating or warping in the harsh marine environment of sun, wind, and water. Teak's natural oils and Silica (sand) make it impervious to insects and wood rot. To maintain the lasting beauty of teak, it should be cleaned using a good teak cleaner and oiled periodically with a quality teak oil.
Features- Teak Flag Pole
- Made from the finest grade A, kiln-dried teakwood
- No deteriorating or warping
- Size: 1" x 24"
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE Low Profile Twist-Out Deck Plate 6" (DPSLP61DP)
- URO PARTS Hood Damper (94451135101)
- MARINCO Guest ChargePro On-Board Battery Charger, 8 Amps, 2 Banks (2707A)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- TAYLORMADE-ADIDAS Taylor Made 10 mm Ball Stud, Stainless Steel (TAM1892)
- TAYLORMADE-ADIDAS Taylor Made Flat Mounting Zinc Plated Bracket (TAM1880)
- TAYLORMADE-ADIDAS Taylor Made 31038 3 x 12 in. Pontoon Curved Corner-Gard (31038)
- SEA-DOG Sea-Dog 650360-1 Elastic Shock Cord - 36" (650360-1)
- PRIME-LINE Bottom Latch, 7/16 in., Mill 25 Pack (PL 14656)
- ATTWOOD MARINE Attwood Motor Well Boot f/4in Diameter Opening (12820-5)
- SEACHOICE CLEAT 8"" PLASTIC-BLK (30841)
- Taylormade-Adidas Deck Hardware