Taylor Made 46310 LED Aluminum Dock Light
Mfr # 46310
Zoro # G303761896
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 46310
- Zoro # G303761896
- UPC # 40011631954
- Country of Origin China
- Category Marine & Boat Lighting
Description
The Marine Grade Solar Deck Lite is an industrial strength solar powered dock light made from anodized aluminum for superior weather resistance in marine environments. IP68 waterproof design. Super bright LEDs, powerful solar panel and changeable AAA (NiMH) batteries provide all night illumination. Low-profile design makes these lights perfect for docks and marina applications needing to provide ambient pathway and dock lighting. Added built-in reflector provides extra safety for passing boaters and makes them ideal for marking swim rafts. Easy hassle-free mounting, no wires, no mess, no electrical cost.
Specifications- Size: 4-1/8" x 4-1/8"
- Approx: 7/8" Tall
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Waterproof Over 80" Universal Tail Light 7-Function, Passenger Side (51931)
- BLUE SEA SYSTEMS 1732 Mini OLED Ammeter (1732)
- WESTIN Premier 6 Oval Nerf Step Bars (22-6040)
- JABSCO Jabsco Motor Cover f/37010 Series (43990-0051)
- MARINE SPORT LIGHTING Marine Bow 48in LED Strip Starboard and Port sidelight Nav kit (4FT) (MSL4FTSL)
- SEACHOICE Bi-Color Bow Light With Task Light (2051)
- PERKO Double Contact Bayonet Socket (0052DP)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round - (A1120Z-11HAE)
- ILC Replacement for Naed 64451 Halogen replacement light bulb lamp (64451 HALOGEN NAED)
- HELLA MARINE NaviLED Stern Navigation Lamp - 2nm - Black Housing (980520501)
- SEA-DOG Combination Bow Light - Low Profile (400157-1)
- Taylormade-Adidas Marine & Boat Lighting