Shop All Deck Hardware
Taylormade-Adidas
Taylor Made 375 Ring Buoy Holder with 30 ft. Heaving Line
Mfr # 375
Zoro # G104076786
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 375
- Zoro # G104076786
- UPC # 40011940186
- Country of Origin China
- Category Deck Hardware
Description
Features
- Ring Buoy Holder with Heaving Line
- Ring holder is constructed from anodized aluminum
- Fits all sizes of ring buoys
- Complete with 30' mildew resistant, white U.V. polypropylene floating heaving line with attached rope float
- Float for use with swim area floating ropes or nets
- Accommodates rope up to 3/8" in diameter
- Size: 30'
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF2000)
- FLEETGUARD Element, Cv, CV50633 (CV50633)
- DENT FIX EQUIPMENT PARKING SENSOR LENS HOLE MAKER (DFEZ10)
- BOLT LOCK OFF-VEHICLE COUPLER LOCK CHRYSLER/DODGE/JEEP (7032492)
- TAYLORMADE-ADIDAS Taylor Made Flat Mounting Zinc Plated Bracket (TAM1880)
- TAYLORMADE-ADIDAS Taylor Made 10 mm Ball Stud, Stainless Steel (TAM1892)
- TAYLORMADE-ADIDAS Taylor Made 31038 3 x 12 in. Pontoon Curved Corner-Gard (31038)
- SCOTTY 341-BK Glue-On Mount Pad f/Inflatable Boats - Black (341-BK)
- SWIVL-EZE 24"-36" Heavy Duty Adjustable Transom Saver, Roller Mt., Bulk (4000-ADJ)
- ABUS Abus: 8004-4" Special Alloy Shackle Only 83/45"s (ABS-83004)
- BOATBUCKLE Pro Series Kwik-Lok Transom Tie-Downs, PK2 (F17633)
- Taylormade-Adidas Deck Hardware