Shop All Deck Hardware
Taylormade-Adidas
Taylor Made 374 60 ft. Ring Buoy Holder with Heaving Line
Mfr # 374
Zoro # G404076783
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 374
- Zoro # G404076783
- UPC # 40011474599
- Country of Origin China
- Category Deck Hardware
Description
Features
- Ring Buoy Holder with Heaving Line
- Ring holder is constructed from anodized aluminum
- Fits all sizes of ring buoys
- Comes complete with 60 mildew resistant, white U.V. polypropylene floating heaving line with attached rope float
- Float for use with swim area floating ropes or nets
- Accommodates rope up to 3/8" in diameter
- Size: 60 ft.
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT 44" Universal Weld-On Hitch Center Section, 2" Receiver (15920)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- BLUE CORAL 64 Oz. Liquid High Foam Concentrate Car Wash (WC107G)
- ZEROSTART Engine Heater - 1000W 120V, 1-3/4in. Thread Mack (8600813)
- TAYLORMADE-ADIDAS Taylor Made 31038 3 x 12 in. Pontoon Curved Corner-Gard (31038)
- TAYLORMADE-ADIDAS Taylor Made 10 mm Ball Stud, Stainless Steel (TAM1892)
- TAYLORMADE-ADIDAS Taylor Made Flat Mounting Zinc Plated Bracket (TAM1880)
- SEA-DOG Sea-Dog 325039-1 Three-Pole Side Mount Rod Holder - Black (325039-1)
- ATTWOOD Attwood 238630-1 238 Series Fixed Height Extension Post - 30" (238630-1)
- SEACHOICE Flush Ring Pull, Chrome Plated Zinc, 1-3/4" x 1-3/8" (36601)
- SEA-DOG Door Stop -Catch - Brass - 2" (222712-1)
- Taylormade-Adidas Deck Hardware