Taylor Made 22042 AnchorShade III Umbrella - White
Mfr # 22042
Zoro # G204076952
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # 22042
- Zoro # G204076952
- UPC # 40011606785
- Country of Origin China
- Category Deck Hardware
Description
Long known for manufacturing quality marine products, Taylor Made Products has re-invented the highly successful AnchorShade. Several important design changes have been introduced, including larger diameter and solid fiberglass structural ribs, and hinge connectors which are twice as strong as on our last model. Also added to these improvements is a powder-coated aluminum frame (so even if scratched, it will not rust), a 4-point locking height adjuster and a Sur-Lock push-up mechanism. These new innovations are sure to keep your AnchorShade III looking and working well for years to come!
This uniquely designed 6ft. x 6ft. square umbrella can be used on almost any vessel from a small fishing boat to the larger high-performance boats. AnchorShade III is designed to be used when anchored or at idle speed on a calm day. AnchorShade III is perfect for relaxing on the water, at dockside, or just lounging on the beach.
Features- Adjustable pole locks in place up to 8 feet
- Lightweight, mildew/fade resistant UV-treated nylon top
- Excellent sun protectionBlocks out 85-90% of harmful rays
- Adjustable straps with non-corrosive hardware provide mounting flexibility for nearly all applications
- Market Style top allows venting to occur without loss of sun protection
- Comes complete with its own heavy duty carrying case with shoulder strap
- Color: White
- Weight: 8.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST MUFFLER (18888)
- ALEMITE Nozzle, NonDrip Hi Vol, 340084 (340084)
- GATES Classical Section Wrapped V-Belt, A90 (A90)
- TRUCK-LITE Open Back, Black PVC, Grommet for 60 Series and 2 x 6 in. Lights, Oval (60700-3)
- TAYLORMADE-ADIDAS Taylor Made Flat Mounting Zinc Plated Bracket (TAM1880)
- TAYLORMADE-ADIDAS Taylor Made 31038 3 x 12 in. Pontoon Curved Corner-Gard (31038)
- TAYLORMADE-ADIDAS Taylor Made 10 mm Ball Stud, Stainless Steel (TAM1892)
- MARINE TEX Marine-Tex RM321K FlexSet (RM321K)
- SWIVL-EZE Economy Pedestal 4 (90720)
- SEA-DOG Sea-Dog 044206 Chrome Plated Open Base Cleat with Stud Mount - 6" (044206)
- SEACHOICE Windshield Wiper Arm (41791)
- Taylormade-Adidas Deck Hardware