Shop All Boat Fenders
Taylormade-Adidas
Taylor Made 1140 9 in. Tuff End & Trade Inflatable Vinyl Buoy - White
Mfr # 1140
Zoro # G704035190
product price: $64.25
/ea
$64.25
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
- Brand Taylormade-Adidas
- MFR # 1140
- Zoro # G704035190
- UPC # 40011310408
- Country of Origin China
- Category Boat Fenders
Description
Tuff End buoys feature heavy duty seamless construction to meet the punishing demands of the commercial marine industry. Tuff End fender ends are made from injection molded vinyl tested to 2000 psi tensile strength, the strongest in the industry! Tuff Ends feature large line holes that will accept standard shackles. The most accurate way to select the right fender for your boat is to survey your docking area to find out what fender is in use for the same size and weight of boat, in terms of fender dimensions and quantities, and use that as a guideline. FeaturesThe curved design hole prevents chafing. recommended inflation is 2 psi.SpecificationsColor: WhiteSize: 9"Diameter: 9"Circumference: 28"Line Hole: 0.935"Approx. Buoyancy: 16 lbsWarranty: 1 yearWeight: 1.9 lbs
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
- COAST2COAST 15" Diameter, 1-1/2" Depth, Chrome Plated, Steel, Set Of 4 (IWC1515C)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15324 (15324)
- STRINGLINER Twist Nyln Line 270'Reel (25106)
- BUYERS PRODUCTS Universal Trailer Bolt-On Spare Tire Carrier (5201014)
- POLYFORM Polyform HTM-3 BLACK HTM Series Fender - 10.5" x 27", Black (HTM-3 BLACK)
- TAYLOR Hull Gard Inflatable Vinyl Fender (601023)
- AIRHEAD Airhead HH-1CW HULL HUGR Contour Fender - 24" x 6" 2.5", White (HH-1CW)
- POLYFORM Polyform F-2 BLUE F Series Fender - 8.2" x 25", Blue (F-2 BLUE)
- TAYLOR MADE Taylor Made 31014 Economy Fender - 8" x 26", White (31014)
- TAYLOR PWC Fender; White (1069)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- Taylormade-Adidas Boat Fenders