Shop All Common Nails
Taylormade-Adidas
Common Nail, Steel, Galvanized Finish
Mfr # T4V-96028
Zoro # G809217347
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # T4V-96028
- Zoro # G809217347
- UPC # 40011960283
- Country of Origin China
- Category Common Nails
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 20 Sizes (RCIX37100STPA)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M51420.040.0001)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.313 in Shaft Dia (SH-031)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Plain Finish, 100 PK (U43150.025.0001)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- SWIVEL No. 50 60D Hot Galvanized Tempered Pole Barn Nail (SW2206979)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112SMFUR5)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Bright Finish (12SPK)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- Taylormade-Adidas Common Nails