Shop All Common Nails
Taylormade-Adidas
Common Nail, 1-1/4 in L, Stainless Steel
Mfr # T4V-95999
Zoro # G309217328
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Material Stainless Steel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylormade-Adidas
- MFR # T4V-95999
- Zoro # G309217328
- UPC # 40011262264
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0037)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- GRIP-RITE Grip-Rite GR0141M Full Round Head Framing Nail 3 x 0.131 in. (2394971)
- GRIP-RITE Common Nail, 1-1/8 in L, 3D, Steel, Blued Finish, 16 ga (3BLULATH1)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- Taylormade-Adidas Common Nails