Shop All Wireless Thermometers & Humidity Meters
This Product is Discontinued
Taylor
Wireless Multizone Thermometer, 32-122F (Discontinued)
Mfr # 2752N
Zoro # G2321417
This Product is Discontinued
Key Features
- Temp. Resolution 0.1 Degrees
- Power Source (4) AA Batteries
- Temp. Accuracy +/-1 Degrees C
- Relative Humidity Range 20% to 99%
- Temp. Range (F) Indoor 32 to 122 Degrees , Outdoor -4 to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 2752N
- Zoro # G2321417
- UPC # 00077784026991
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Display Digit Size | 0.8 in |
Description
Wireless Multizone Thermometer, Series Digital, Power Source Battery (Rain Gauge), Display Screen Type Digital LCD, Data Update Frequency 60 sec (Rain Gauge), Weather Sensor Type Wind, Transmission Range 200 ft, Number of Pieces 2, Humidity Accuracy +/-1 Percent, Humidity Range 20 Percent to 99 Percent, Humidity Resolution 1 Percent, Includes Case No, Min/Max Memory No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.