Shop All Wireless Thermometers & Humidity Meters
Taylor
Wireless In/Out Thermometer w/Remote
Mfr # 1730
Zoro # G4017100
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 140 Degrees
- Temp. Range (C) -40 Degrees to 60 Degrees
- Display Digital LCD
- Display Digit Size 1.0 in
- Features Min/Max Temperature Readings, Clock, Remote Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 1730
- Zoro # G4017100
- UPC # 077784023921
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Display Digit Size | 1.0 in |
Overall Dimensions | 2 3/8 in W x 3 1/2 in H (Base)/1 9/16 in W x 3 5/8 in H x 3/4 in D (Sensor) |
Display Size | 2 in H x 1 5/8 in W |
Base Depth | 0.88 in |
Overall Depth | 7.63 in |
Base Width | 2.38 in |
Display Width | 1.63 in |
Sensor Width | 1.56 in |
Mounting Hole Diameter | 0.125 in |
Sensor Depth | 0.75 in |
Overall Length | 6.88 in |
Display Height | 2 in |
Sensor Height | 3.63 in |
Digit Height | 1 in |
Overall Width | 1 in |
Base Height | 3.5 in |
Description
Wireless Thermometer, Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, Number of Sensors 1, Transmission Range 200 ft, Primary Scale Outdoor Temperature, Includes NIST-Traceable Certificate No, Base Power Source Details (2) AAA Batteries, Base Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 2 in H x 1 5/8 in W 3-Digit Backlit LCD Display - 1 in Digit Height, 2 3/8 in W x 3 1/2 in H (Base)/1 9/16 in W x 3 5/8 in H x 3/4 in D (Sensor)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Fluorescent Gas Leak Detector, 32 oz. (4184-24)
- FLUKE Test Lead, 18 In. L, Black/Red, 1000VAC (T5-RLS)
- REED INSTRUMENTS Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706. (R9933)
- FLUKE Test Leads, 48 In. L, Black/Red (Fluke-TL71)
- TAYLOR Therm Dgtl Pivot Head (9836)
- TAYLOR Wireless In/Out Forecaster w/Color Disp (1736)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- TAYLOR Thermometer Jumbo Wall (5109)
- TAYLOR Thermometer+Humid9.5X3.3 (5535E)
- TAYLOR Remote Sensor for 1736 (1739)
- EXTECH Wireless Thermometer, Digital LCD (RH200W)
- Taylor Wireless Thermometers & Humidity Meters