Shop All Digital And Mechanical Timers
Taylor
Timer, Min. Time Setting 1 min.
Mfr # 5873
Zoro # G8038375
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Alarm Audible
- Display Analog
- Manufacturers Warranty Length 1 yr
- Max. Time Setting 23 hr 59 min 59 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 5873
- Zoro # G8038375
- UPC # 077784026861
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 4 in |
Depth (In.) | 3 in |
Width (In.) | 4 in |
Overall Width | 5 in |
Overall Height | 6 3/4 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Overall Depth | 2 1/8 in |
Digital Display Height | 5/8 in |
Description
Digital Timer, Overall Depth 2 1/8 in, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 23 hrs, 59 minutes, Minimum Time Setting 1 min, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included Yes, Includes Batteries, Batteries Included Yes, Battery Size AA, Number of Batteries Required 1, Manufacturer Warranty Length 1 yr, Weight 4.16 oz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404P)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- SUBURBAN Optical Comparator Cover, Fits All Mv 14 (MV-14-COVER2)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (M235-0-2-13-0)
- TAYLOR Taylor 5847-21 Plastic Digital Timer (6301949)
- TAYLOR Chef Timer/Stopwatch (5816N)
- TAYLOR Digital Timer W/Memory (5847-21)
- TAYLOR Timer Loud Dig Wht Rnd (5873)
- TAYLOR Multi-Event Timer w/Whiteboard (5849)
- TAYLOR Digital Timer Plastic (5806)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- Taylor Digital And Mechanical Timers