Shop All Bench and Floor Scales
Taylor
TE250 250 lb. Digital Receiving Scale with Built-In Handle
Mfr # 608TE250
Zoro # G311968546
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 608TE250
- Zoro # G311968546
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for any application which requires accurate measurements of large and heavy ingredients for bulk portioning or receiving the Taylor TE250 250 lb. digital receiving scale will serve as a welcome addition to your restaurant. Boasting a 250 lb. capacity and the ability to weigh in pounds or grams this scale allows for simple and effortless measurements each time. 250 lb. Capacity : This scale is excellent for portioning large items and for use as a receiving scale. It has a 250 lb. capacity and easily switches units among pounds and grams. 13 1/2'' x 11 1/2'' Platform : The stainless steel weighing platform gives you plenty of space for portioning large ingredients or weighing incoming inventory. Easy to Use Features : The tare and hold features allow you to easily weigh products and ingredients while still in the container and reset the scale for maximum accuracy. Additionally the unit's integrated counting feature calculates the number of like items based on the total weight. Stable weight and overload indicators make it easy to know that your scale is working properly and within its usable weight range. Portable Design : For further convenience a calibration feature makes it possible for infield adjustments. Thanks to the handle built into the control panel you can easily move and transport the scale around your establishment. 1'' LCD Display : The easy to read display makes this scale very userfriendly. Its 1'' blue backlit design and bold characters make it simple to quickly tell the weight and move on to the next portion. Battery or Adapter Operated : This scale can be used with the included AC adapter or with four AA batteries sold separately. An autooff feature and low battery indicator further help save power and alert you when you need to switch the batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Fire 1.75Mm .5Kg (3DCH0317505)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- TAYLOR Digital Compact Bench Scale 2 lb. Capacity (TE32FT)
- TAYLOR TE150 150 lb. Digital Receiving Scale with Remote Display (608TE150)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- TAYLOR Mechanical Compact Bench Scale 50 lb. Capacity (TS50)
- TAYLOR Scale Analog Wht 300Lb (20005014T)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- Taylor Shipping & Packing Scales