Shop All Rain Gauges
Taylor
Taylor 90106 5 in. Glass Rain Gauge
Mfr # 734593
Zoro # G604145111
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 734593
- Zoro # G604145111
- Country of Origin China
- Category Rain Gauges
Description
Features
- Glass Rain Gauge
- Red Numbers Are Fired On For Durability
- Rust Resistant Adjustable Bracket.
- Size - 5 in.
- Dimension - 1 x 3 x 11.25 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C750)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ712LF)
- TAYLOR Gauge Rain Glass (2710N)
- TAYLOR Wirles Rain Gauge/Therm (2755)
- TAYLOR Rain Gauge Jumbo Jr (2708)
- TAYLOR Taylor Clear-Vu Rain Gauge (2700N)
- TAYLOR EZRead 5 In. Plastic Amber Sprinkler & Rain Gauge (820-0600)
- TAYLOR Square Rain Gauge Ground 1.2 in. W X 7.8 in. L (2715)
- LACROSSE 705-109 Clear Plastic Rain Gauge (LA573806)
- Taylor Rain Gauges