Shop All Dial Thermometers
Taylor
Taylor 90007-217 13.25 in. Spring Birds Dial Thermometer
Mfr # 142310
Zoro # G304145244
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 142310
- Zoro # G304145244
- Country of Origin China
- Category Dial Thermometers
Description
Features
- Spring Birds Dial Thermometer
- Bold & Vibrant Silk Screened Graphics
- Fahrenheit Scale Only
- Attractively Framed In A Black Bezel
- Shatterproof & Weather Resistant.
- Size - 13.25 in.
- Dimension - 1.8 x 13.5 x 14.3 in.
- Item Weight - 1.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Digital Multimeter, 1,000 V, 6000 Counts (DM286)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK2)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U627)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- TAYLOR Taylor 90050-000-000 8 in. Diameter Dial Thermometer (215756)
- TAYLOR Dial Thermometer Plastic White 6 in. (5630)
- TAYLOR Glow in the Dark Dial Thermometer Plastic Black 13.25 in. (5267459)
- TAYLOR DIAL THERMOMETER 13.25"" (6733)
- TAYLOR Taylor 90100-000-000 5.25 in. Diameter Dial Thermometer (250399)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0202)
- Taylor Dial Thermometers