Taylor

Remote Sensor for 1736


original price: $15.65
9% off
new price: $14.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range (F) -40 Degrees to 140 Degrees
  • Temp. Range (C) -4 to 60 Degrees
  • Display Digital LCD
  • Relative Humidity Range 20% to 95%
  • Display Digit Size 0.4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Display Digit Size 0.4 in

Description

Wireless Remote Sensor, Compatible Brand and Series Taylor Digital 1700 Series, -4 Degrees to 140 Degrees F/-20 Degrees to 60 Degrees C, Transmission Range 200 ft, Power Source Battery, Wireless Remote Sensor, Includes Batteries No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.