Shop All Food Thermometers
Taylor
Refrigerator/Freezer Thermometer
Mfr # 3509
Zoro # G4136797
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display Analog
- Temp. Range (F) -20 Degrees to 80 Degrees F
- Temp. Range (C) -30 Degrees to 30 Degrees C
- Accuracy +/-2 Degrees C, +/-2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 3509
- Zoro # G4136797
- UPC # 077784035092
- Country of Origin China
- Category Food Thermometers
Details
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Item | Liquid Filled Food Service Thermometer |
Display | Analog |
Temp. Range (F) | -20 Degrees to 80 Degrees F |
Temp. Range (C) | -30 Degrees to 30 Degrees C |
Accuracy | +/-2 Degrees C, +/-2 Degrees F |
Application | Refrigerator/Freezer |
Standards | NSF |
Features | Compact Size Thermometer Clips to Rack or Attaches with Suction Cup, Safe Temperature Zone Indicators |
Display Type | Analog |
For Food Contact | No |
Metal Detectable | No |
NSF Certified | Yes |
Maximum Temperature | 80 Degrees F |
Minimum Temperature | -20 Degrees F |
Product Type | Refrigerator/Freezer Thermometer |
Description
Liquid Filled Food Service Thermometer, Metal Detectable No, Features Compact Size Thermometer Clips to Rack or Attaches with Suction Cup, Safe Temperature Zone Indicators, Maximum Temperature 80 Degrees F, Minimum Temperature -20 Degrees F, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-2 Degrees C, +/-2 Degrees F, Application Refrigerator/Freezer, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Shaft 9-3/4 (124734)
- ELECTROLUX Rack (5304526378)
- HATCO Warmer Element 208V 1725W (R02-08-117D-00)
- STAR MANUFACTURING Deflector (Z3036)
- TAYLOR Refrigerator/Freezer Thermometer, 3" Dial (5924)
- TAYLOR LED Digital Food Service Thermometer with -40 to 450 (F) (9835)
- TAYLOR 6" Analog Mechanical Food Service Thermometer with 0 to 220 (F) (6072N)
- TAYLOR Analog Refrigerator Freezer Thermometer with -20 to 80 (F) (350710D)
- TAYLOR 8" Analog Candy Thermometer with 100 to 400 (F) (3510)
- TAYLOR 6" Analog Candy Thermometer with 100 to 380 (F) (3505)
- RUBBERMAID COMMERCIAL Analog Mechanical Food Service Thermometer with 60 to 580 (F) (FGTHO550)
- Taylor Food Thermometers