Shop All Food Thermometers
Taylor
Refrigerator/Freezer Thermometer, 3" Dial
Mfr # 5924
Zoro # G4429868
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Analog
- Temp. Range (F) -20 Degrees to 80 Degrees F
- Temp. Range (C) -30 Degrees to 30 Degrees C
- Accuracy +/-10 Degrees F (-20 Degrees F), +/-2 Degrees F (32 Degrees to 40 Degrees F), +/-3 Degrees F (0 Degrees to 32 Degrees F), +/-4 Degrees F (-19 Degrees to 0 Degrees F), +/-5 Degrees F (40 Degrees to 80 Degrees F)
- Application Temperature Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 5924
- Zoro # G4429868
- UPC # 077784059241
- Country of Origin China
- Category Food Thermometers
Dimensions
Dial Size | 3 in |
Length | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 3 1/4 in |
Digit Size | 1/2 in |
Overall Length | 3 1/4 in |
Overall Diameter | 3 1/4 in |
Description
Refrigerator/Freezer Thermometer, Metal Detectable No, Case Material Stainless Steel, Color White, Digit Size 1/2 in, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 80 Degrees F, Minimum Temperature -20 Degrees F, Overall Diameter 3 1/4 in, For Food Contact No, Dial Size 3 in, Product Type Fridge/Freezer Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Blood Orange Syrup 1 Liter Bottle, PK4 (M-FR069F)
- KASON Silicone, 10.3 Oz, White (63700000002)
- ROYAL Royal Strawberry Gelatin Mix 24 oz., PK12 (48100)
- RHINO SEED & LANDSCAPING SUPPLY 10LB AP Straw Bale (MILEZJUSTSTRAW)
- TAYLOR Taylor 1" Standard Grade Dial Instant Read Thermometer/Glo Thermometer (6092N)
- TAYLOR Oven Thermometer #5932 (5932)
- TAYLOR Refrigerator/Freezer Thermometer (3509)
- TAYLOR Thermomtr W Sctncup Asst (1700AST2)
- TAYLOR 8" LCD Digital Food Service Thermometer with -40 to 450 (F) (9405)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 600 (F) (350610D)
- CDN Refrigerator/Freezer Thermometer (RFT1)
- Taylor Food Thermometers